London 6-5/16 in 160 mm Center-to-Center Black Chrome/Polished Chrome Cabinet Pull
Mfr # BP36650BCR26
Zoro # G910440498
Key Features
- Finish Black Chrome/Polished Chrome
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36650BCR26
- Zoro # G910440498
- UPC # 26634237551
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Black Chrome/Polished Chrome |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36650BCR26 London 6-5/16 inch (160mm) Center-to-Center Pull is finished in Black Chrome/Polished Chrome. With its modern, faceted forms, the London collection marries crisp lines with an assembled, split-finish design for something truly dramatic. A split finish with striking silver tones, Amerock’s black chrome/polished chrome finish marries the deep charcoal, mirrorlike luster of black chrome with shimmering, mirrorlike accents of polished chrome. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock St. Vincent, Carrione and London collections to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-A-3-WH)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- AMEROCK BP69153G10-50PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-50PACK)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36764ORB)
- AMEROCK Bar Pulls 3 in 76 mm Center-to-Center Polished Nickel Cabinet Pull, 10PK (10BX40515PN)
- AMEROCK Monument 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (2000848)
- AMEROCK Bronx 10-1/16 in 256 mm Center-to-Center Polished Nickel Cabinet Pull (BP36560PN)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP69153G10)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- Amerock Cabinet Handles & Pulls