Highland Ridge 1-3/8 in 35 mm Length Polished Chrome Cabinet Knob
Mfr # BP5531126
Zoro # G010440039
Key Features
- Shape Bar
- Finish Polished Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP5531126
- Zoro # G010440039
- UPC # 26634313415
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Bar |
Finish | Polished Chrome |
Description
The Amerock BP5531126 Highland Ridge 1-3/8 inch (35mm) Length Knob is finished in Polished Chrome. In the Highland Ridge collection, casual, straightforward design meets a refined, new traditional approachability. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Highland Ridge collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Glass Door Pull, Wood Handle, Diecast Construction, Chrome (Single Pack) (MP1034)
- CRAWFORD HOOKS STORAG 6"" STL CD2 (UHS3)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX7)
- NATIONAL GUARD ADA Ramp, Aluminum, 6 x 36 In (657-36)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Matte Black/Matte Black Cabinet Knob (BP67MBMB)
- AMEROCK Allison Traditional Classics Round Cabinet Knob 1-3/16 in. D 15/16 in. Polished Chrome (262WCH)
- AMEROCK Carrione 2-1/2 in 64 mm Length Marble Black/Golden Champagne Cabinet Knob (BP36647MBKBBZ)
- AMEROCK Everyday Heritage 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP53011G10)
- AMEROCK BP55220G10-10PACK 2-5/8" (67 mm) Blythe Cab Knob Satin Nickel (BP55220G10-10PACK)
- AMEROCK BP55270G10-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Satin Nickel (BP55270G10-10PACK)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P3708-CAMB-10B)
- Amerock Cabinet Knobs