Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull
Mfr # BP55244ORB
Zoro # G710440858
Key Features
- Finish Oil Rubbed Bronze
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55244ORB
- Zoro # G710440858
- UPC # 26634179486
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Pull |
Shape | Arch |
Description
The Everyday Basics BP55244ORB Granby 5-1/16 inch (128mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. Resembling a graceful, lathe-turned form, the Granby collection's stylish simplicity beautifully accentuates any space. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Granby collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57868)
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- TRIMLITE 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- AMEROCK Blackrock 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000647)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull (BP36600GM)
- AMEROCK Amerock BP53031-ORB 3.75 in. Ctr Pull - Oil Rubbed Bronze (A53031 ORB)
- AMEROCK Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000751)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-96BG)
- Amerock Cabinet Handles & Pulls