Granby 3 inch 76mm Center-to-Center Oil Rubbed Bronze Cabinet Pull, 10PK
Mfr # 1875417
Zoro # G310438453
Key Features
- Finish Oil Rubbed Bronze
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 1875417
- Zoro # G310438453
- UPC # 26634221208
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Pull |
Shape | Arch |
Description
The Everyday Basics 1875417 Granby 3 inch (76mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. Resembling a graceful, lathe-turned form, the Granby collection's stylish simplicity beautifully accentuates any space. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- MASTER MFG Yellow Magnetic Giant Foot Door St, PK12 (978CS)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Transcendent 5/8 in 16 mm Center-to-Center Matte Gold Cabinet Pull (BP741416MGMG)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Polished Nickel Cabinet Pull (BP37106PN)
- DELTANA Colonial Wire Pull, 4" Black (K4474U19)
- Amerock Cabinet Handles & Pulls