Glacio 1-3/8 in 35 mm Length Clear/Polished Chrome Cabinet Knob
Mfr # BP36653C26
Zoro # G710439432
Key Features
- Shape Square
- Finish Clear/Polished Chrome
Product Information
- Brand Amerock
- MFR # BP36653C26
- Zoro # G710439432
- UPC # 26634313903
- Country of Origin China
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Square |
Finish | Clear/Polished Chrome |
Description
The Amerock BP36653C26 Glacio 1-3/8 inch (35mm) Length Knob is finished in Clear/Polished Chrome. In the Glacio collection, graceful metallic mountings hold clear accents that seem to float above the surface for an ethereal look and feel. With its shimmering mirrorlike nature, the slightly cool blue undertones of polished chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished tempered glass construction for superior clarity
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Glacio collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Maple contains 42 Slats (SWW84X48X0375MA)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.26D)
- MTD Spring-Extension (732-04050D)
- AMEROCK BP55342ORB-10PACK 1-1/4" (32 mm) Diameter Revitalize Cab Knob ORB (BP55342ORB-10PACK)
- AMEROCK BP1581R2-10PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-10PACK)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK (1913658)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP53005CZ)
- AMEROCK BP29340G10-5PACK 1-1/4" (32 mm) Candler Cab Knob Satin Nickel (BP29340G10-5PACK)
- AMEROCK CABINET KNOB SN 1-1/4in. D (BP36793G10)
- Amerock Cabinet Knobs