Factor 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob
Mfr # BP36780CZ
Zoro # G110439230
Key Features
- Shape Round
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36780CZ
- Zoro # G110439230
- UPC # 26634290471
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Champagne Bronze |
Description
The Amerock BP36780CZ Factor 1-1/4 inch (32mm) Diameter Knob is finished in Champagne Bronze. Elevating the basic wire pull, the Factor collection features gentle curves and pedestal feet that create a casual, approachable silhouette. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Factor collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage A10ORB613 (A10ORB613)
- SIMPLEX Clutch Assembly, Simplex, LH (20178900001)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- NATIONAL HARDWARE DOOR PULL 6-3/4""WH COATD (N162-594)
- AMEROCK BP55270BBR-50PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-50PACK)
- AMEROCK BP53005AS-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-25PACK)
- AMEROCK 1.37 in. Knob Glacio Gunmetal (A36653 CGM)
- AMEROCK White Ceramic Traditional Mushroom Round Cabinet Knob 1-3/8 For Kitchen And Cabinet Hardware (BP1320W)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- HICKORY HARDWARE Knob 2-3/16 Inch X 1-9/16 Inch (PA1512-VP)
- Amerock Cabinet Knobs