Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull
Mfr # BP36753PN
Zoro # G210439734
Key Features
- Finish Polished Nickel
- Shape Edge
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36753PN
- Zoro # G210439734
- UPC # 26634228641
- Country of Origin Turkey
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Item | Edge Pull |
Shape | Edge |
Description
The Amerock BP36753PN Extent 8-9/16 inch (217mm) Center-to-Center Edge Pull is finished in Polished Nickel. Extent redefines minimalist design with distinctive angles that create an unexpected aesthetic. The result is a modern simplified form that is approachable and impactful. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Extent collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-16D)
- AMEROCK Winsome 3 inch 76mm Center-to-Center Satin Nickel Cabinet Pull (BP36770G10)
- AMEROCK Mergence 8-13/16 in 224 mm Center-to-Center Polished Chrome/Matte Black Cabinet Pull (BP36861FB26)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- AMEROCK Appoint 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37360FB)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- Amerock Cabinet Handles & Pulls