Everyday Heritage 1-3/1630 mm Diameter Satin Nickel Cabinet Knob
Mfr # BP1910G10
Zoro # G010439422
Key Features
- Shape Round
- Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP1910G10
- Zoro # G010439422
- UPC # 26634098503
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Satin Nickel |
Description
The Everyday Basics BP1910G10 Everyday Heritage 1-3/16 inch (30mm) Diameter Knob is finished in Satin Nickel. Marrying beauty and function, Everyday Heritage provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Heritage offers the best combination of approachable artistry and lasting quality. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage Long standard Cam, Bright Brass in pairs Keyed Alike in pairs (ILCO-7075SC10-03-KA2)
- PRIME-LINE Lock Patio Dr Key U9861 (U9861)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- AMEROCK 1.37 in. Knob Glacio Gunmetal (A36653 CGM)
- AMEROCK CABINET KNOB SN 1-1/4in. D (BP36793G10)
- AMEROCK BP55220G10-10PACK 2-5/8" (67 mm) Blythe Cab Knob Satin Nickel (BP55220G10-10PACK)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP36780CZ)
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3014-OBH)
- Amerock Cabinet Knobs