Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK
Mfr # 1875415
Zoro # G210438560
Key Features
- Shape Round
- Finish Oil Rubbed Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 1875415
- Zoro # G210438560
- UPC # 26634221192
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Oil Rubbed Bronze |
Description
The Everyday Basics TEN53011ORB Everyday Heritage 1-1/4 inch (32mm) Diameter Knob is finished in Oil-Rubbed Bronze. Marrying beauty and function, Everyday Heritage provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Heritage offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO 21 unit capacity Steel Key Cabinet (T21)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- FASTCAP Adhesive Cover Caps Unfinished Wood Walnut 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.WA)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK BP53014FB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Flat Black (BP53014FB-25PACK)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- AMEROCK Carrione 2-1/2 in 64 mm Length Marble Black/Golden Champagne Cabinet Knob (BP36647MBKBBZ)
- AMEROCK Amerock 25PK53005FB 1.25 in. Allison Value Flat Black Cabinet Knob - Pack of 25 (25PK53005FB)
- AMEROCK Mulholland 1-1/4 in 32 mm Length Satin Nickel Cabinet Knob (BP53029G10)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Satin Nickel Madison Cabinet Mushroom Knob (3910-SN-B)
- Amerock Cabinet Knobs