Everyday Heritage 1-1/4 in 32 mm Oil-Rubbed Bronze Cabinet Knob, 25PK
Mfr # 25PK29113ORB
Zoro # G810439547
Key Features
- Shape Round
- Finish Oil Rubbed Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 25PK29113ORB
- Zoro # G810439547
- UPC # 26634240247
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Oil Rubbed Bronze |
Description
The Everyday Basics 25PK29113ORB Hatfield 1-1/4 inch (32mm) Diameter Knob is finished in Oil-Rubbed Bronze. Marrying beauty and function, Everyday Basics provides a varied selection of styles in on-trend finishes. Ideal for residential or commercial applications, Everyday Basics offers the best combination of approachable artistry and lasting quality. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •25-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Snap Solid Brass 1"RND SWVL (225-1R)
- WRS 16" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 15-4 (01-30015-4)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- AMEROCK Extensity 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP2939826)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Matte Black/Matte Black Cabinet Knob (BP67MBMB)
- AMEROCK Allison Traditional Classics Round Cabinet Knob 1-3/16 in. D 15/16 in. Polished Chrome (262WCH)
- AMEROCK BP55342ORB-10PACK 1-1/4" (32 mm) Diameter Revitalize Cab Knob ORB (BP55342ORB-10PACK)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- AMEROCK Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob (BP3710026)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Champagne Bronze Traditional Cabinet Knob (BP79032CHBRZ)
- Amerock Cabinet Knobs