Everett 6-5/16 inch 160mm Center-to-Center Polished Nickel Cabinet Pull
Mfr # BP37106PN
Zoro # G110438547
Key Features
- Finish Polished Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP37106PN
- Zoro # G110438547
- UPC # 26634315440
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Description
The Amerock BP37106PN Everett 6-5/16 inch (160mm) Center-to-Center Pull is finished in Polished Nickel. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- DELTANA Mail Slot 13-1/8" With Interior Frame Black (MS211U19)
- IVES COMMERCIAL Aluminum Ceiling Hook Aluminum Finish (580A92)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- AMEROCK 253G10 3 In. Cabinet Pull Satin Nickel (1176932)
- AMEROCK Mulholland 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP5303126)
- AMEROCK Calathea 6-5/16 in 160 mm Center-to-Center Black Chrome Cabinet Pull (BP1003160BCR)
- AMEROCK BP867CSG10-25PACK 3-1/2" (89 mm) CTC Value Cab Pull Satin Nickel (BP867CSG10-25PACK)
- AMEROCK Extensity 3 in 76 mm Center-to-Center Matte Black Cabinet Pull (BP29379FB)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- Amerock Cabinet Handles & Pulls