Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP37104CZ
Zoro # G610438269
Key Features
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP37104CZ
- Zoro # G610438269
- UPC # 26634315785
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Description
The Amerock BP37104CZ Everett 3-3/4 inch (96mm) Center-to-Center Pull is finished in Champagne Bronze. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- PEMKO Perimeter Gasketing, Sponge Insert (305CR3684)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- AMEROCK BP53721G10-50PACK 5-1/16" (128 mm) CTC Westerly Cab Pull Satin Nickel (BP53721G10-50PACK)
- AMEROCK 128 mm Cyprus Cabinet Pull - Polished Nickel (A09362 PN)
- AMEROCK Wire Pulls 4 inch 102mm Center-to-Center Polished Chrome Cabinet Pull (BP76312CS26)
- AMEROCK Stature 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36890BBZ)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72163)
- Amerock Cabinet Handles & Pulls