Everett 10-1/16 inch 256mm Center-to-Center Polished Nickel Cabinet Pull
Mfr # BP37109PN
Zoro # G110438998
Key Features
- Finish Polished Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP37109PN
- Zoro # G110438998
- UPC # 26634315471
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Description
The Amerock BP37109PN Everett 10-1/16 inch (256mm) Center-to-Center Pull is finished in Polished Nickel. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM610 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM610X144)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Oil Rubbed Bronze (DSF600U10B)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- AMEROCK Transcendent 5/8 in 16 mm Center-to-Center Matte Gold Cabinet Pull (BP741416MGMG)
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36915CZ)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Satin Nickel Cabinet Pull (BP36914G10)
- KOHLER Components 7" Drawer Pull (25497-BL)
- Amerock Cabinet Handles & Pulls