Everett 1-5/16 inch 33mm Diameter Polished Chrome Cabinet Knob
Mfr # BP3710226
Zoro # G910438563
Key Features
- Finish Polished Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3710226
- Zoro # G910438563
- UPC # 26634315525
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Finish | Polished Chrome |
Description
The Amerock BP3710226 Everett 1-5/16 inch (33mm) Diameter Knob is finished in Polished Chrome. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- FATH Hinge (095K4040L00)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP10696900)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Aluminum (TH1120-AL)
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- AMEROCK Revitalize 1-1/4 in 32 mm Length Polished Chrome Cabinet Knob (BP5534026)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- AMEROCK BP1581R2-25PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-25PACK)
- AMEROCK BP29340G10-5PACK 1-1/4" (32 mm) Candler Cab Knob Satin Nickel (BP29340G10-5PACK)
- DELTANA Knob Round Solid Antique Brass (KR114U5)
- Amerock Cabinet Knobs