Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob
Mfr # BP37102CZ
Zoro # G410438452
Key Features
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP37102CZ
- Zoro # G410438452
- UPC # 26634315761
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Finish | Champagne Bronze |
Description
The Amerock BP37102CZ Everett 1-5/16 inch (33mm) Diameter Knob is finished in Champagne Bronze. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- BRASS ACCENTS Kick Plate, 6x40", Antique Brass Screw (A09-P0640-609)
- BROAN Pushbutton, Clear, White Cap, Lighted (PB18LWHCL)
- AMEROCK Glacio 1-3/8 in 35 mm Length Clear/Polished Chrome Cabinet Knob (BP36653C26)
- AMEROCK Everyday Heritage 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP53011G10)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK BP530053-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-10PACK)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP53005CZ)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- Amerock Cabinet Knobs