Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob
Mfr # BP3710026
Zoro # G210438997
Key Features
- Finish Polished Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP3710026
- Zoro # G210438997
- UPC # 26634315501
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Finish | Polished Chrome |
Description
The Amerock BP3710026 Everett 1-3/4 inch (44mm) Length Knob is finished in Polished Chrome. Focusing on softened curves, the Everett collection epitomizes approachable, new traditional chic with a refined touch. With its shimmering mirrorlike nature, the slightly cool blue undertones of chrome enhance the surface of any product. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Everett collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull Silverthorn (BP821128CHBRZ)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- JOHNSON HARDWARE Pocket Door Guide And Bu (1505PPK3)
- LAUREY 96mm Windsor Cross-Hatch Pull, Antique Pewter (24606)
- AMEROCK 1.31 in. Bar Pulls Cabinet Knob - Black Bronze (A19009 BBR)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK (10BX53005G10)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP53005CZ)
- AMEROCK KNOB 1-1/4in. FLAT BLACK (BP53005FB)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Brushed Oil Rubbed Bronze Round Brenton Cabinet Knob (239DBAC)
- Amerock Cabinet Knobs