Esquire 8 in 203 mm Center-to-Center Polished Nickel/Black Bronze Cabinet Pull
Mfr # BP36562PNBBR
Zoro # G410440479
Key Features
- Finish Polished Nickel/Black Bronze
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36562PNBBR
- Zoro # G410440479
- UPC # 26634236592
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel/Black Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36562PNBBR Esquire 8 inch (203mm) Center-to-Center Pull is finished in Polished Nickel/Black Bronze. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. A high-contrast split finish, Amerock’s polished nickel/black bronze finish marries the shimmering, mirrorlike nature of polished nickel with striking accents of black bronze (matte black). Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished stainless steel bar for a smooth knurled texture
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Esquire collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3052-PB)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- AMEROCK Edge Pull 5-1/16 in 128 mm Center-to-Center Flat Black Cabinet Pull (BP36575FB)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull, 10PK (10BX53010G10)
- AMEROCK 253G10 3 In. Cabinet Pull Satin Nickel (1176932)
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- AMEROCK Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000751)
- AMEROCK Calathea 3-3/4 in 96 mm Center-to-Center Brushed Gold Cabinet Pull (BP100396BGL)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- Amerock Cabinet Handles & Pulls