Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull
Mfr # BP36561PNBBZ
Zoro # G310440296
Key Features
- Finish Polished Nickel/Golden Champagne
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36561PNBBZ
- Zoro # G310440296
- UPC # 26634236639
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel/Golden Champagne |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36561PNBBZ Esquire 12-5/8 inch (320mm) Center-to-Center Pull is finished in Polished Nickel/Golden Champagne. The Esquire collection pairs a knurled texture with smooth, metallic ends for a modern industrial, split-finish composition. A split finish dripping with glam, Amerock’s polished nickel/golden champagne finish marries the shimmering, mirrorlike nature of polished nickel with the soft, warm hues of golden champagne. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •Hand polished stainless steel bar for a smooth knurled texture
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Esquire collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- ZORO SELECT Casement Window Operator, Bronze (1HGL5)
- BLUM 110+ Degree Soft-closing Screw On Overlay Plus Hinge (73B3550)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- AMEROCK BP53003ORB-15PACK Pack of 15 3-3/4" (96 mm) CTC Value Cab Pull ORB (BP53003ORB-15PACK)
- AMEROCK 253G10 3 In. Cabinet Pull Satin Nickel (1176932)
- AMEROCK Edge Pull 5-1/16 in 128 mm Center-to-Center Flat Black Cabinet Pull (BP36575FB)
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP814320195)
- Amerock Cabinet Handles & Pulls