Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 25PK
Mfr # 1913658
Zoro # G710439241
Key Features
- Shape Round
- Finish Satin Nickel
Product Information
- Brand Amerock
- MFR # 1913658
- Zoro # G710439241
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Satin Nickel |
Description
The Amerock 1913658 Edona 1-1/4 inch (32mm) Diameter Knob is finished in Satin Nickel. As timeless as it is versatile, the Edona knob injects style as a standalone or paired with a variety of pull styles. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •25-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 72 Flat Black (BARN-KIT72 FBL)
- ABUS Combination Lock Multi Pack, PK12 (97115)
- DELTANA Pull, 6" Oil Rubbed Bronze (WP27U10B)
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- AMEROCK BP29340G10-5PACK 1-1/4" (32 mm) Candler Cab Knob Satin Nickel (BP29340G10-5PACK)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 1-3/8", D.7/8" (BP53014G10)
- AMEROCK 1.37 in. Knob Glacio Gunmetal (A36653 CGM)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 7/8" (BP29113G10)
- AMEROCK BP1581R2-10PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-10PACK)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Brushed Nickel Traditional Cabinet Knob (BP80980195)
- Amerock Cabinet Knobs