Edona 1-1/4 in 32 mm Diameter Golden Champagne Cabinet Knob, 10PK
Mfr # 10BX53005BBZ
Zoro # G610440200
Key Features
- Shape Round
- Finish Golden Champagne
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 10BX53005BBZ
- Zoro # G610440200
- UPC # 26634299801
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Golden Champagne |
Description
The Amerock 10BX53005BBZ Edona 1-1/4 inch (32mm) Diameter Knob is finished in Golden Champagne. As timeless as it is versatile, the Edona knob injects style as a standalone or paired with a variety of pull styles. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 2" Au Natural Wood Mushroom Knob (32701)
- MASTER CASTER Doorstop, Big Foot, Brown (00971)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30137626 (30137626)
- STRYBUC .135 Solid Spline Foam Black (66-54)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- AMEROCK BP1950HG10-10PACK 1-1/4" (32 mm) Brass Classics Cab Knob Satin Nickel (BP1950HG10-10PACK)
- AMEROCK BP53005AS-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-10PACK)
- AMEROCK BP53014FB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Flat Black (BP53014FB-25PACK)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- AMEROCK BP813WD-2PACK 1-1/2" (38 mm) Value Knob Unfinished Wood, Birch (BP813WD-2PACK)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Square Cabinet Knob, 25PK (81091-BP-25)
- Amerock Cabinet Knobs