Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob
Mfr # BP53005CZ
Zoro # G010439866
Key Features
- Shape Round
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53005CZ
- Zoro # G010439866
- UPC # 26634293113
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Champagne Bronze |
Description
The Amerock BP53005CZ Edona 1-1/4 inch (32mm) Diameter Knob is finished in Champagne Bronze. As timeless as it is versatile, the Edona knob injects style as a standalone or paired with a variety of pull styles. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-22)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3000-BI)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob (BP37102CZ)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP36780CZ)
- AMEROCK Allison Traditional Classics Round Cabinet Knob 1-3/16 in. D 15/16 in. Polished Chrome (262WCH)
- AMEROCK Status 2 in 51 mm Length Polished Chrome Cabinet Knob (BP3683626)
- AMEROCK Renown 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP36793G10)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- Amerock Cabinet Knobs