Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull
Mfr # 2000860
Zoro # G110438776
Key Features
- Finish Polished Nickel
- Shape Edge
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 2000860
- Zoro # G110438776
- UPC # 26634215092
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Polished Nickel |
Item | Pull |
Shape | Edge |
Description
The Amerock BP36575PN Edge Pulls 5-1/16 inch (128mm) Center-to-Center Edge Pull is finished in Polished Nickel. An elegant, understated accent, the Edge Pulls collection, enhances modern, minimalistic style. A warmer counterpart to chrome finishes, polished nickel features soft golden undertones that enhance any space with a rich luster reminiscent of sterling silver. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Edge Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Gasket, Buna-N, Black, 4" (40MP-U400)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- TRIMLITE 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- AMEROCK Riva 6-5/16 in 160 mm Center-to-Center Polished Nickel Cabinet Pull (BP55368PN)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36918CZ)
- AMEROCK Bar Pulls 10-1/16 inch 256mm Center-to-Center Gunmetal Cabinet Pull (2000828)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55346CZ)
- AMEROCK Uprise 8-13/16 in 224 mm Center-to-Center Matte Black Cabinet Pull (BP36920FB)
- BERENSON Transitional Advantage Two 128mm CC Champagne T-Bar Pull (9542-20CZ-P)
- Amerock Cabinet Handles & Pulls