Edge Pull 5-1/16 in 128 mm Center-to-Center Flat Black Cabinet Pull
Mfr # BP36575FB
Zoro # G610440583
Key Features
- Finish Flat Black
- Shape Edge
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36575FB
- Zoro # G610440583
- UPC # 26634232228
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Flat Black |
Item | Pull |
Shape | Edge |
Description
The Amerock BP36575FB Edge Pulls 5-1/16 inch (128mm) Center-to-Center Edge Pull is finished in Matte Black. An elegant, understated accent, the Edge Pulls collection, enhances modern, minimalistic style. The backdrop of starred skies and elegant evenings, black can be unmistakably striking. Matte Black adds a simple, yet bold statement to any room. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- •High quality aluminum construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching drawer pulls from the Amerock Edge Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- STRYBUC TRACK F/SINGLE ARM OPERATOR (38-65)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- AMEROCK Versa 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36913FB)
- AMEROCK Cup Pulls Collection 7 in 178 mm Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull, 10PK (10BX21960ORB)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP36764G10)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Concentric 7-9/16 in 192 mm Center-to-Center Polished Nickel Cabinet Pull (BP36815PN)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- Amerock Cabinet Handles & Pulls