Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull
Mfr # BP36600GM
Zoro # G810439301
Key Features
- Finish Gunmetal
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36600GM
- Zoro # G810439301
- UPC # 26634313774
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Gunmetal |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36600GM Davenport 3 inch (76mm) Center-to-Center Pull is finished in Gunmetal. Simple lines pair with bold curves to give the Davenport collection a distinctive, modern industrial appeal. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Davenport collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET #4 Bottom Pins, 100PK (3105)
- MASTER LOCK Padlock Brs Ka Vrtclr Sb (120Q)
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- AMEROCK Versa 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36913FB)
- AMEROCK Esquire 8 in 203 mm Center-to-Center Polished Nickel/Black Bronze Cabinet Pull (BP36562PNBBR)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Kenner Cabinet Pull (254-3MB)
- Amerock Cabinet Handles & Pulls