Davenport 3 in 76 mm Center-to-Center Golden Champagne Cabinet Pull
Mfr # BP36600BBZ
Zoro # G010439460
Key Features
- Finish Golden Champagne
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36600BBZ
- Zoro # G010439460
- UPC # 26634313798
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Golden Champagne |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36600BBZ Davenport 3 inch (76mm) Center-to-Center Pull is finished in Golden Champagne. Simple lines pair with bold curves to give the Davenport collection a distinctive, modern industrial appeal. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Davenport collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10 ft. - Black (03_102)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP36764G10)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36918G10)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- AMEROCK Arc 3 inch 76mm Center-to-Center Polished Chrome Cabinet Pull, 10PK (1875359)
- AMEROCK 128 mm Cyprus Cabinet Pull - Polished Nickel (A09362 PN)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- JEFFREY ALEXANDER 96 mm Center-to-Center Antique Brushed Satin Brass Cordova Cabinet Pull (Z280-ABSB)
- Amerock Cabinet Handles & Pulls