Cup Pulls Collection 7 in 178 mm Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull, 10PK
Mfr # 10BX21960ORB
Zoro # G310439801
Key Features
- Finish Oil Rubbed Bronze
- Shape Cup
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 10BX21960ORB
- Zoro # G310439801
- UPC # 26634228801
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock 10BX21960ORB Cup Pulls 7 inch (178mm) Center-to-Center Cup Pull is finished in Oil-Rubbed Bronze. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-RH-DU SETS)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- AMEROCK Exceed 5-1/16 in 128 mm Center-to-Center Matte Black Cabinet Pull (BP36882FB)
- AMEROCK Appoint 3-3/4 in 96 mm Center-to-Center Golden Champagne Cabinet Pull (BP36759BBZ)
- AMEROCK Amerock BP53031-ORB 3.75 in. Ctr Pull - Oil Rubbed Bronze (A53031 ORB)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- AMEROCK Mergence 6-5/16 in 160 mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP36860FBCZ)
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- Amerock Cabinet Handles & Pulls