Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull, 10PK
Mfr # 10BX53010G10
Zoro # G210440266
Key Features
- Finish Satin Nickel
- Shape Cup
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 10BX53010G10
- Zoro # G210440266
- UPC # 26634242111
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock 10BX53010G10 Cup Pulls 3 inch (76mm) Center-to-Center Cup Pull is finished in Satin Nickel. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0290)
- PANACEA HOOK CURVED 36"" BLACK (89436)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- AMEROCK Winsome 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP36767G10)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP55346G10)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- AMEROCK BP29355G10-50PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-50PACK)
- BELWITH PRODUCTS Belwith Bwp3374 Ss 12 In. On Center Appliance Pull - Stainless Steel (BWP3374 SS)
- Amerock Cabinet Handles & Pulls