Cup Pulls 3 in 76 mm Center-to-Center Oil-Rubbed Bronze Cabinet Cup Pull, 10PK
Mfr # 10BX53010ORB
Zoro # G110440465
Key Features
- Finish Oil Rubbed Bronze
- Shape Cup
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 10BX53010ORB
- Zoro # G110440465
- UPC # 26634242128
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock 10BX53010ORB Cup Pulls 3 inch (76mm) Center-to-Center Cup Pull is finished in Oil-Rubbed Bronze. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0200)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. (NE5025NP42)
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- AMEROCK Stature 6-5/16 in 160 mm Center-to-Center Golden Champagne Cabinet Pull (BP36889BBZ)
- AMEROCK Stature 10-1/16 inch 256mm Center-to-Center Golden Champagne Cabinet Pull (BP37400BBZ)
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- AMEROCK Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000751)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- AMEROCK Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull (BP19014CZ)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP83235320158)
- Amerock Cabinet Handles & Pulls