Cup Pulls 3 in 76 mm Center-to-Center Antique Silver Cabinet Cup Pull
Mfr # BP53010AS
Zoro # G710440230
Key Features
- Finish Antique Silver
- Shape Cup
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53010AS
- Zoro # G710440230
- UPC # 26634224803
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Antique Silver |
Item | Cup Pull |
Shape | Cup |
Description
The Amerock BP53010AS Cup Pulls 3 inch (76mm) Center-to-Center Cup Pull is finished in Antique Silver. The Cup Pulls collection combines traditional style with endless versatility to provide the perfect foundation to complement a variety of collections. Antique Silver is a sleek and lush finish with deep, rich colors designed to complement traditional, transitional and eclectic styled homes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' x 8" Wide x 1/2" High Corrugated Threshold (4 FT A-84)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- AMEROCK Blackrock 6-5/16 inch 160mm Center-to-Center Gunmetal Cabinet Pull (2000648)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Satin Nickel Cabinet Pull (BP37105G10)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP55346G10)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- AMEROCK Revitalize 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP55344CZ)
- AMEROCK Amerock A53722 BBR 160 mm Westerly Cabinet Pull - Black Bronze (A53722 BBR)
- ZORO SELECT Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes (4PE20)
- Amerock Cabinet Handles & Pulls