Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull
Mfr # BP27017AA
Zoro # G210440488
Key Features
- Finish Anodized Aluminum
- Shape Arch
Product Information
- Brand Amerock
- MFR # BP27017AA
- Zoro # G210440488
- UPC # 26634148321
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Anodized Aluminum |
Item | Pull |
Shape | Arch |
Description
The Amerock BP27017AA Creased Bow 5-1/16 inch (128mm) Center-to-Center Pull is finished in Anodized Aluminum. The new age of contemporary with sweeping, sharp lines is found in the Creased Bow collection. Bold. Brave. Stunning. Anodized Aluminum is a subtle, silver-toned matte finish that is easily matched in today's Contemporary to Transitional spaces. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- AMEROCK BP53003ORB-15PACK Pack of 15 3-3/4" (96 mm) CTC Value Cab Pull ORB (BP53003ORB-15PACK)
- AMEROCK Monument 6-5/16 inch 160mm Center-to-Center Satin Nickel Cabinet Pull (2000848)
- AMEROCK Esquire 12-5/8 in 320 mm Center-to-Center Polished Nickel/Golden Champagne Cabinet Pull (BP36561PNBBZ)
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- AMEROCK Everett 8-13/16 inch 224mm Center-to-Center Champagne Bronze Cabinet Pull (BP37108CZ)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-192SBZ)
- Amerock Cabinet Handles & Pulls