Carrione 5-1/16 in 128 mm Center-to-Center Marble Black/Satin Nickel Cabinet Pull
Mfr # BP36649MBKG10
Zoro # G910440290
Key Features
- Finish Marble Black/Satin Nickel
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36649MBKG10
- Zoro # G910440290
- UPC # 26634236738
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Marble Black/Satin Nickel |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36649MBKG10 Carrione 5-1/16 inch (128mm) Center-to-Center Pull is finished in Marble Black/Satin Nickel. Crafted by hand and balancing timeless beauty with clean contemporary style, this Carrara marble-inspired look takes new form in the Carrione collection. A contrasting split finish with timeless appeal, Amerock's marble black/satin nickel finish marries the deep black fields and crisp white veining of marble black with delicately brushed, subtle warm accents of satin nickel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock St. Vincent and London collections to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- SCHLAGE Tubular Lock (S10D JUP 613)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- AMEROCK Revitalize 5-1/16 in 128 mm Center-to-Center Satin Nickel Cabinet Pull (BP55346G10)
- AMEROCK BP1584ORB-25PACK Pack of 25 3" (76 mm) CTC Inspirations Cab Pull ORB (BP1584ORB-25PACK)
- AMEROCK BP53470G10-10PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP53470G10-10PACK)
- AMEROCK Mergence 6-5/16 in 160 mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP36860FBCZ)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- CROWN 6" Bar Cabinet Pull with 3-3/4" Center to Center Polished Chrome Finish (CHP1096PC)
- Amerock Cabinet Handles & Pulls