Carrione 2-1/2 in 64 mm Length Marble Black/Golden Champagne Cabinet Knob
Mfr # BP36647MBKBBZ
Zoro # G410439527
Key Features
- Shape Bar
- Finish Marble Black/Golden Champagne
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36647MBKBBZ
- Zoro # G410439527
- UPC # 26634236660
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Bar |
Finish | Marble Black/Golden Champagne |
Description
The Amerock BP36647MBKBBZ Carrione 2-1/2 inch (64mm) Length Knob is finished in Marble Black/Golden Champagne. Crafted by hand and balancing timeless beauty with clean contemporary style, this Carrara marble-inspired look takes new form in the Carrione collection. A stunning split finish, Amerock's marble black/golden champagne finish marries the deep black fields and crisp white veining of marble black with soft warm accents of golden champagne. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock St. Vincent and London collections to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Accent Satin Nickel Passage Lever Right or Left Handed (F10ACC619)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813-72)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- AMEROCK BP1950HG10-10PACK 1-1/4" (32 mm) Brass Classics Cab Knob Satin Nickel (BP1950HG10-10PACK)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- AMEROCK Appoint 1-1/4 in 32 mm Length Matte Black Cabinet Knob (BP36758FB)
- AMEROCK KNOB CHAMPAGNE 1-1/4in. DIA (BP53005CZ)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK (10BX53005G10)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- Amerock Cabinet Knobs