Shop All Wall Plates
Amerock
Candler 3 Toggle Wall Plates, Number of Gangs: 3 Zinc, Satin Nickel Finish
Mfr # BP36502G10
Zoro # G2082331
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Finish Satin Nickel
- Size 6-1/2"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36502G10
- Zoro # G2082331
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6-1/2"L x 4-15/16"W |
Details
Item | Candler 3 Toggle Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36502G10 4-9/10 Candler Triple Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- Amerock Wall Plates