Shop All Wall Plates
Amerock
Candler 3 Toggle Wall Plates, Number of Gangs: 3 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36502ORB
Zoro # G2330323
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Zinc
- Size 6-1/2"L x 4-15/16"W
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36502ORB
- Zoro # G2330323
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 6-1/2"L x 4-15/16"W |
Details
Item | Candler 3 Toggle Wall Plates |
Number of Gangs | 3 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36502ORB 4-9/10 In. x 6-1/2 In. Candler Trip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- Amerock Lighting Controls