Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK
Mfr # 10PK29355G10
Zoro # G910439089
Key Features
- Finish Satin Nickel
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 10PK29355G10
- Zoro # G910439089
- UPC # 26634240216
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Satin Nickel |
Item | Pull |
Shape | Arch |
Description
The Amerock 10PK29355G10 Candler 3-3/4 inch (96mm) Center-to-Center Pull is finished in Satin Nickel. With strong lines and soft curves, the Candler collection offers a casual feel that imparts timeless character. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Candler collection
- •10-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Iron Black (KWS-258-SQT-SMT-514)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-628)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- AMEROCK Winsome 8-13/16 in 224 mm Center-to-Center Satin Nickel Cabinet Pull (BP36769G10)
- AMEROCK Stature 5-1/16 in 128 mm Center-to-Center Oil Rubbed Bronze Cabinet Cup Pull (BP22439ORB)
- AMEROCK Amerock 5BX29355G10 3.75 in. Candler Center to Center Satin Nickel Cabinet Pull - Pack of 5 (5BX29355G10)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- Amerock Cabinet Handles & Pulls