Shop All Wall Plates
Amerock
Candler 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Satin Nickel Finish
Mfr # BP36500G10
Zoro # G2082304
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Satin Nickel
- Size 2-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36500G10
- Zoro # G2082304
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2-7/8"L x 4-15/16"W |
Details
Item | Candler 1 Toggle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Satin Nickel |
Description
BP36500G10 4-9/10 Candler Single Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 1 Toggle Oil Rubbed Bronze Wall Plate (1907000)
- AMEROCK 2-Toggle Wall Plates, Number of Gangs: 2 Zinc, Satin Nickel Finish (BP36515G10)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- Amerock Wall Plates