Shop All Wall Plates
Amerock
Candler 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36500ORB
Zoro # G1888763
product price: $8.44
/ea
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 2-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36500ORB
- Zoro # G1888763
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2-7/8"L x 4-15/16"W |
Details
Item | Candler 1 Toggle Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36500ORB 4-9/10 In. x 2-9/10 In. Candler Sin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- AMEROCK Mulholland 1 Gang Oil Rubbed Bronze Wall Plate (1907008)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Stainless Steel, Satin Finish, Stainless Steel (CW-3-SS)
- Amerock Lighting Controls