Shop All Wall Plates
Amerock
Candler 1 Rocker Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish
Mfr # BP36504ORB
Zoro # G2330369
$8.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Zinc
- Finish Oil Rubbed Bronze
- Size 2-7/8"L x 4-15/16"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amerock
- MFR # BP36504ORB
- Zoro # G2330369
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 2-7/8"L x 4-15/16"W |
Details
Item | Candler 1 Rocker Wall Plates |
Number of Gangs | 1 |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Description
BP36504ORB 4-9/10 In. x 2-9/10 In. Candler Sin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JLLS110)
- AMEROCK Mulholland 2 Rocker Wall Plates, Number of Gangs: 2 Zinc, Oil Rubbed Bronze Finish (BP36519ORB)
- AMEROCK 1 Toggle Wall Plates, Number of Gangs: 1 Zinc, Oil Rubbed Bronze Finish (BP36514ORB)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- Amerock Wall Plates