Shop All Cabinet Knobs
Amerock
Cabinet Knob, Zinc, Satin Nickel, Proj. 1-3/8", D.7/8"
Mfr # BP53014G10
Zoro # G7692767
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Oval
- Material Zinc
- Finish Satin Nickel
- Projection 1 3/8 in
- Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53014G10
- Zoro # G7692767
- UPC # 026634150379
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 7/8 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Oval |
Material | Zinc |
Finish | Satin Nickel |
Projection | 1 3/8 in |
Series | Allison |
Hardware | Included |
Description
Cabinet Knob, Shape Oval, Material Zinc, Finish Satin Nickel, Projection 1 3/8 in, Diameter 7/8 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Allison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Base Dia.: 2 1/2 in (NTS-3)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Matte Black/Matte Black Cabinet Knob (BP67MBMB)
- AMEROCK BP1581R2-25PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-25PACK)
- AMEROCK Allison Traditional Classics Round Cabinet Knob 1-3/16 in. D 15/16 in. Polished Chrome (262WCH)
- AMEROCK Factor 1-1/4 in 32 mm Diameter Polished Chrome Cabinet Knob (BP3678026)
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- JEFFREY ALEXANDER 1" Overall Length Brushed Oil Rubbed Bronze Square Glass Harlow Cabinet Knob (G140DBAC)
- Amerock Cabinet Knobs