Shop All Cabinet Knobs
This Product is Discontinued
Amerock
Cabinet Knob, Zinc, Matte Black, Proj. 1-1/16" (Discontinued)
Mfr # BP53012FB
Zoro # G7692679
This Product is Discontinued
Key Features
- Shape Round
- Material Zinc
- Finish Flat Black
- Projection 1 1/16 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP53012FB
- Zoro # G7692679
- UPC # 026634150249
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Flat Black |
Projection | 1 1/16 in |
Includes | Mounting hardware |
Hardware | Included |
Series | Allison |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Matte Black, Projection 1 1/16 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Allison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.