Shop All Cabinet Knobs
Amerock
Cabinet Knob, Zinc, Bronze, Proj. 7/8"
Mfr # BP29113ORB
Zoro # G7692450
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Oil Rubbed Bronze
- Projection 7/8 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP29113ORB
- Zoro # G7692450
- UPC # 026634176058
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Oil Rubbed Bronze |
Projection | 7/8 in |
Hardware | Included |
Series | Allison |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Oil Rubbed Bronze, Projection 7/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in, Hardware Included, Series Allison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- ZORO SELECT Conductive Silicone O-Ring, Dash 118, PK5 (ZUSAS70COND118)
- KEYLESS FACTORY KeylessFactory: 2016-2019 HYUNDAI TUCSON REMOTE FLIP KEY 4B HATCH / TQ8-RKE-4F25 / PN 95430-D3010 (RFK-HY-TUC19)
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- AMEROCK BP53018G10-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Satin Nickel (BP53018G10-25PACK)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- AMEROCK Everyday Heritage 1-5/16 in 33 mm Diameter Brushed Chrome Cabinet Knob, 10PK (1875423)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- AMEROCK KNOB CHAMPAGNE 1-1/4in. DIA (BP53005CZ)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- Amerock Cabinet Knobs