Bronx 10-1/16 in 256 mm Center-to-Center Black Bronze Cabinet Pull
Mfr # BP36560BBR
Zoro # G610439952
Key Features
- Finish Black Bronze
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP36560BBR
- Zoro # G610439952
- UPC # 26634301641
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Black Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP36560BBR Bronx 10-1/16 inch (256mm) Center-to-Center Pull is finished in Black Bronze. The subtle knurling of the Bronx collection adds a sophisticated and modern industrial twist to the traditional bar pull, certain to add designer flair to any space. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc/stainless steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Mix and match with coordinating cabinet knobs and drawer pulls from the Amerock Esquire collection to create a unique custom look
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 150' Cable w/ Lock (36560)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-1101)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2880)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A331X25)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Champagne Bronze Cabinet Pull (BP36918CZ)
- AMEROCK Amerock 25BX19011CSG9 3.75 in. Center to Center Sterling Nickel Cabinet Pull - Pack of 25 (25BX19011CSG9)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691826)
- AMEROCK Caliber 3 inch 76mm Center-to-Center Golden Champagne Cabinet Pull (BP37365BBZ)
- AMEROCK BP865CSG10-25PACK 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP865CSG10-25PACK)
- BERENSON Contemporary Advantage Two 96mm CC Champagne Rectangle Pull (9033-40CZ-P)
- Amerock Cabinet Handles & Pulls