Blackrock CentertoCenter Black Bronze Cabinet Pull, 5116 in 128 mm
Mfr # BP55277BBR
Zoro # G907382305
Key Features
- Finish Black Bronze
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55277BBR
- Zoro # G907382305
- UPC # 26634177437
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Black Bronze |
Item | Pull |
Shape | Arch |
Description
The Amerock BP55277BBR Blackrock 5-1/16 inch (128mm) Center-to-Center Pull is finished in Black Bronze. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Black Bronze is a warm and slightly textured dark finish which nods to the softer side of Black without losing the richness of the Bronze feel. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S200)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- SCHLAGE COMMERCIAL Cam L583477 (L583477)
- AMEROCK Stature 10-1/16 inch 256mm Center-to-Center Golden Champagne Cabinet Pull (BP37400BBZ)
- AMEROCK Revolve 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP36852CZ)
- AMEROCK Granby 5-1/16 in 128 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55244ORB)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP36771CZ)
- AMEROCK Extensity 3 in 76 mm Center-to-Center Matte Black Cabinet Pull (BP29379FB)
- Amerock Cabinet Handles & Pulls