Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull
Mfr # BP55278ORB
Zoro # G910439782
Key Features
- Finish Oil Rubbed Bronze
- Shape Arch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55278ORB
- Zoro # G910439782
- UPC # 26634175792
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Details
Finish | Oil Rubbed Bronze |
Item | Pull |
Shape | Arch |
Description
The Amerock BP55278ORB Blackrock 6-5/16 inch (160mm) Center-to-Center Pull is finished in Oil-Rubbed Bronze. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Adding depth to any space, the rich burnished nature of Oil-Rubbed Bronze sparkles with copper brush marks and embraces the beauty and craft of old-world artistry. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALF)
- SPEC Compression Spring, Music Wire, PK10, C03600551750M (C03600551750M)
- BLUM 3mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6030.21)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- AMEROCK Winsome 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP36771CZ)
- AMEROCK BP55276BBR-5PACK 3-3/4" (96 mm) CTC Blackrock Cab Pull Black Bronze (BP55276BBR-5PACK)
- AMEROCK Appoint 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP36764G10)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK (10BX53010BBZ)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP69153G10)
- AMEROCK BP55346G10-5PACK 5-1/16" (128 mm) CTC Revitalize Cab Pull Satin Nickel (BP55346G10-5PACK)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- Amerock Cabinet Handles & Pulls