Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob
Mfr # BP55270G10
Zoro # G110440601
Key Features
- Shape Round
- Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55270G10
- Zoro # G110440601
- UPC # 26634175594
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Round |
Finish | Satin Nickel |
Description
The Amerock BP55270G10 Blackrock 1-5/16 inch (33mm) Diameter Knob is finished in Satin Nickel. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. Enduring and versatile, satin nickel marries delicate brushing with a subtle warm hue to produce an approachable, classic presentation that resonates across all design styles. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- BALDWIN ESTATE Keys and Keying (8336.152)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- AMEROCK Revitalize 1-1/4 in 32 mm Length Polished Chrome Cabinet Knob (BP5534026)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- AMEROCK BP53005AS-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-25PACK)
- AMEROCK BP29340G10-5PACK 1-1/4" (32 mm) Candler Cab Knob Satin Nickel (BP29340G10-5PACK)
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- AMEROCK Allison Round Cabinet Knob 1-1/4 in. D 13/16 in. Burnished Brass (BP3443BB)
- ELEMENTS BY HARDWARE RESOURCES 1-1/2" Overall Length Satin Nickel Square Thatcher Cabinet "T" Knob (859T-SN)
- Amerock Cabinet Knobs