Blackrock 1-3/16 in 30 mm Length Champagne Bronze Cabinet Knob
Mfr # BP55271CZ
Zoro # G110439124
Key Features
- Shape Square
- Finish Champagne Bronze
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP55271CZ
- Zoro # G110439124
- UPC # 26634313330
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Item | Knob |
Shape | Square |
Finish | Champagne Bronze |
Description
The Amerock BP55271CZ Blackrock 1-3/16 inch (30mm) Length Knob is finished in Champagne Bronze. Inspired by hard, geometric lines, the Blackrock collection's simple shapes make a lasting impression. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality zinc construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Blackrock collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- STERLING SEAL & SUPPLY 227 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A227X125)
- LAUREY European Hinge 110 deg. Full Overlay (10100)
- AMEROCK Residential Mushroom Kitchen Cabinet Knob 1 1/4 in. Diameter White / Polished Chrome (BP7624426W)
- AMEROCK 1.37 in. Knob Glacio Gunmetal (A36653 CGM)
- AMEROCK BP53005AS-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Antique Silver (BP53005AS-25PACK)
- AMEROCK White Ceramic Traditional Mushroom Round Cabinet Knob 1-3/8 For Kitchen And Cabinet Hardware (BP1320W)
- AMEROCK Versa 1-3/8 in 35 mm Diameter Polished Chrome Cabinet Knob (BP3690426)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- AMERICAN IMAGINATIONS 1.25" W, Cabinet Knob (AI-21412)
- Amerock Cabinet Knobs