Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull
Mfr # 2000826
Zoro # G210438638
Key Features
- Finish Gunmetal
- Shape Bar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # 2000826
- Zoro # G210438638
- UPC # 26634214798
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Gunmetal |
Item | Pull |
Shape | Bar |
Description
The Amerock BP40517GM Bar Pulls 5-1/16 inch (128mm) Center-to-Center Pull is finished in Gunmetal. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. Elegant and eye-catching, Gunmetal is the perfect alternative for those who love metallic, but prefer a hint of subtlety. Use this finish to enhance the modern ambience of stainless steel and Black appliances without overwhelming their natural gravity. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality carbon steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Bar Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Hinge (38N355B.08)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK (10BX53010BBZ)
- AMEROCK Exceed 3-3/4 in 96 mm Center-to-Center Matte Black Cabinet Pull (BP36881FB)
- AMEROCK Amerock BP55277BBR Blackrock 128mm Pull - Black Bronze (BP55277BBR)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Flat Black Cabinet Cup Pull, 10PK (10BX53010FB)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- Amerock Cabinet Handles & Pulls