Bar Pulls 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP40516CZ
Zoro # G810440253
Key Features
- Finish Champagne Bronze
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP40516CZ
- Zoro # G810440253
- UPC # 26634314214
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP40516CZ Bar Pulls 3-3/4 inch (96mm) Center-to-Center Pull is finished in Champagne Bronze. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality carbon steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Bar Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 76" Bottom Width x 82 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X76)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- AMERIMAX HOME PRODUCTS Ext Downspout Brn 2X3X15 (2507519)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull (BP53010G10)
- AMEROCK Uprise 3-3/4 in 96 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691726)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Satin Nickel Cabinet Cup Pull, 10PK (10BX53010G10)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Chrome, Threaded Holes (BP867CS26D)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP734596195)
- Amerock Cabinet Handles & Pulls