Bar Pulls 24 inch 610mm Center-to-Center Sterling Nickel Appliance Pull
Mfr # BP54026CSG9
Zoro # G710438817
Key Features
- Finish Sterling Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amerock
- MFR # BP54026CSG9
- Zoro # G710438817
- UPC # 26634326422
- Country of Origin China
- Category Appliance Pulls
Details
Finish | Sterling Nickel |
Description
The Amerock BP54026CSG9 Bar Pulls 24 inch (610mm) Center-to-Center Appliance Pull is finished in Sterling Nickel. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. Sterling Nickel is a cool, smooth and metallic silver-toned finish that is timeless and subtle. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality carbon steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Perfect statement piece for appliance cabinets, large cabinet doors or cabinet drawers
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Base Magnet25#Pull (07217)
- LUCKY LINE LuckyLine: 1-1/2 CABINET TAG W/HK WHITE (LKL-26690)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- X1 TOOLS Square O-Ring ID:14 mm, CS:3 mm, OD:20 mm 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-14-20x20)
- AMEROCK Stature 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54061BBZ)
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- AMEROCK Appoint 12 inch 305mm Center-to-Center Matte Black Appliance Pull (BP54030FB)
- AMEROCK Monument 18 inch 457mm Center-to-Center Champagne Bronze Appliance Pull (BP54046CZ)
- AMEROCK Highland Ridge 18 inch 457mm Center-to-Center Polished Chrome Appliance Pull (BP5532426)
- AMEROCK Esquire 24 inch 610mm Center-to-Center Polished Nickel/Black Bronze Appliance Pull (BP54042PNBBR)
- JEFFREY ALEXANDER 18" Center-to-Center Brushed Gold Square Dominique Appliance Handle (845-18BG)
- Amerock Appliance Pulls