Bar Pulls 12-5/8 in 320 mm Center-to-Center Champagne Bronze Cabinet Pull
Mfr # BP19014CZ
Zoro # G410440660
Key Features
- Finish Champagne Bronze
- Shape Bar
Product Information
- Brand Amerock
- MFR # BP19014CZ
- Zoro # G410440660
- UPC # 26634314184
- Country of Origin China
- Category Cabinet Handles & Pulls
Details
Finish | Champagne Bronze |
Item | Pull |
Shape | Bar |
Description
The Amerock BP19014CZ Bar Pulls 12-5/8 inch (320mm) Center-to-Center Pull is finished in Champagne Bronze. Modern functionality meets straightforward styling. The streamlined design of the Bar Pulls collection makes a statement with clean lines and smooth textures. The velvety, auburn glow of Champagne Bronze, resonates with warmth. The finish imparts a radiant and sophisticated palette to the kitchen or bath. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
- •Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- •High quality carbon steel construction for lifelong durability
- •Coordinates seamlessly with finishes from popular plumbing and lighting brands
- •Complete with limited lifetime warranty against defect in material and craftsmanship
- •Complete your personalized look with matching cabinet knobs and drawer pulls from the Amerock Bar Pulls collection
- •Mounting hardware included for quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- LEVOLOR/KIRSCH/NEWELL SLIP ON PIN HOOK, 14PK (KN1041)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- PEDESTAL PRO Card Reader Cover, 8"H, 3 lb. (HOOD-CS-08x8)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- AMEROCK BP55276ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Blackrock Cab Pull ORB (BP55276ORB-5PACK)
- AMEROCK BP29349G10-50PACK 3" (76 mm) CTC Candler Cab Pull Satin Nickel (BP29349G10-50PACK)
- AMEROCK Uprise 5-1/16 in 128 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691826)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- AMEROCK Esquire 8 in 203 mm Center-to-Center Polished Nickel/Black Bronze Cabinet Pull (BP36562PNBBR)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- Amerock Cabinet Handles & Pulls